This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles 15A 125V Red Hosp Recpt Dup 1301480116

Ac Power Plugs & Receptacles 15A 125V Red Hosp Recpt Dup (Discontinued)

  • Mfr # 1301480116
  • Zoro # G905787218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301480116
Zoro #
G905787218
UPC #
-
Country of Origin
United States

Details

Item
Safeway
Maximum Voltage
125 V
Current
15 A
Connector Type
Female
Max. Voltage
125V
Type
Receptacle
Current Rating
15 A
Standards
CSA Certified; UL E46237
Series
130148
GFCI
No
Product Name
Safeway
UL
E46237
NEMA Configuration
NEMA 5-15
Receptacle Type
Duplex
Flip Lid
No
Locking Blade
No
Specialty
Hospital Duty
Current - Maximum per Contact
15.0A
Lighted Connector
No
CSA
LR6837
Flange
No
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.