Ac Power Plugs & Receptacles 20052-Y-20Mh W/ Molded Y & (2)15W33
Mfr # 1301530279
Zoro # G805963835
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
Nylon
Maximum Voltage
240 V
Current
20 A
Standards
UL E66308
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301530279
Zoro #
G805963835
UPC #
-
Country of Origin
Unknown
Dimensions
Length
20 ft
Details
Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
240 V
Current
20 A
Standards
UL E66308
Material
Nylon
Max. Voltage
240V
Current Rating
20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.