Ac Power Plugs & Receptacles 5-15 Lighted Conn Hi-Impact (Discontinued)
- Mfr # 1301440048
- Zoro # G705783342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440048
Zoro #
G705783342
UPC #
-
Country of Origin
Mexico
Details
Item
Lighted Connector
Maximum Voltage
125 V
Current
15 A
Series
130144
Max. Voltage
125V
Current Rating
15 A
Standards
CSA Certified
Connector Type
Female
Type
Connector
GFCI
No
Current - Maximum per Contact
15.0A
Lighted Connector
Yes
Flip Lid
No
Product Name
Safeway
Flange
No
Specialty
Lighted Connector
CSA
LR6837
Locking Blade
No
Receptacle Type
Single
Poles
2-pole/3-wire
NEMA Configuration
NEMA 5-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.