Ac Power Plugs & Receptacles 5-15 Plug Hi-Impact Yellow (Discontinued)
- Mfr # 1301440043
- Zoro # G905783326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440043
Zoro #
G905783326
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
125 V
Current
15 A
RoHS Compliant
Yes
Current Rating
15 A
Standards
CSA Certified
Type
Plug
Max. Voltage
125V
Connector Type
Male
Series
130144
Lighted Connector
No
Current - Maximum per Contact
15.0A
Flip Lid
No
Flange
No
Locking Blade
No
Product Name
Safeway
NEMA Configuration
NEMA 5-15
Poles
2-pole/3-wire
GFCI
No
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.