Ac Power Plugs & Receptacles 5-15R Fs Coverplate Black
Mfr # 1301460130
Zoro # G705785025
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
Current
15 A
Standards
UL E68122
Max. Voltage
125V
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460130
Zoro #
G705785025
UPC #
-
Country of Origin
Mexico
Details
Item
Female Connector
Maximum Voltage
125 V
Current
15 A
Standards
UL E68122
Max. Voltage
125V
Connector Type
Female
Features
Flip Lid
Current Rating
15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.