Ac Power Plugs & Receptacles 5-20R Watertite Conn - Black (Discontinued)
- Mfr # 1301460053
- Zoro # G405784595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460053
Zoro #
G405784595
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme
Type
Connector
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130146
Connector Type
Female
IP Rating
IP69K
Max. Voltage
125V
Current Rating
20 A
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A
Flange
No
Product Name
Watertite Extreme
UL
E10176
Receptacle Type
Single
NEMA Configuration
NEMA 5-20
Lighted Connector
No
GFCI
No
CSA
LR6837
Flip Lid
No
Locking Blade
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.