Ac Power Plugs & Receptacles 6-15P Watertite Plug - Black

  • Mfr # 1301460045

  • Zoro # G905784408


product price: $40.95
/ea
Sold in multiples of 2 for $81.90

Key Features

Type
Plug
Maximum Voltage
250 V
Current
15 A
Standards
CSA Certified; UL E10176
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460045
Zoro #
G905784408
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Plug
Maximum Voltage
250 V
Current
15 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Current Rating
15 A
IP Rating
IP69K
Series
130146
Max. Voltage
250V
UL
E10176
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
Flange
No
Flip Lid
No
CSA
LR6837
NEMA Configuration
NEMA 6-15
Product Name
Watertite Extreme
GFCI
No
Lighted Connector
No
Locking Blade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.