Ac Power Plugs & Receptacles 6-15R Wt Motor Base Conn
Mfr # 1301460076
Zoro # G305784824
product price: $64.65
/eaSold in multiples of 2 for $129.30
Key Features
Maximum Voltage
30 V
IP Rating
IP69K
Current
15 A
RoHS Compliant
Yes
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460076
Zoro #
G305784824
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme Connector
Maximum Voltage
30 V
IP Rating
IP69K
Current
15 A
RoHS Compliant
Yes
Connector Type
Female
Type
Connector
Series
130146
Current Rating
15 A
Features
Flanged
Standards
CSA Certified
Flange
Yes
Locking Blade
No
Product Name
Watertite Extreme
GFCI
No
Lighted Connector
No
CSA
LR6837
Current - Maximum per Contact
15.0A
Receptacle Type
Single
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.