Ac Power Plugs & Receptacles 6-20 Plug Hi-Impact Yellow (Discontinued)
- Mfr # 1301440062
- Zoro # G605783725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440062
Zoro #
G605783725
UPC #
78678894267
Country of Origin
Mexico
Details
Item
Pin & Sleeve Connector
Current Rating
20 A
Standards
CSA Certified
Series
130144
Type
Plug
Max. Voltage
250V
Connector Type
Male
Maximum Voltage
250 V
Current
20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.