Ac Power Plugs & Receptacles 6-20R Wt Motor Base Conn (Discontinued)
- Mfr # 1301460072
- Zoro # G405785073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460072
Zoro #
G405785073
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP69K
Current
20 A
Series
130146
Type
Connector
Connector Type
Female
Max. Voltage
250V
Features
Flanged
Current Rating
20 A
Standards
CSA Certified
CSA
LR6837
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Flip Lid
No
Lighted Connector
No
NEMA Configuration
NEMA 6-20
Locking Blade
No
Poles
2-pole/3-wire
Flange
Yes
Product Name
Watertite Extreme
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.