Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Adapter 15A-125V To 5-15R

  • Mfr # 1301510013

  • Zoro # G805789251


product price: $67.99
/ea
Sold in multiples of 2 for $135.98

Key Features

Standards
CSA Certified
Connector Type
Male
Features
Flanged
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301510013
Zoro #
G805789251
UPC #
-
Country of Origin
Mexico

Details

Standards
CSA Certified
Connector Type
Male
Features
Flanged
Max. Voltage
125V
Item
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.