
Ac Power Plugs & Receptacles Adapter 15A- 125Vtol5-15R
Mfr # 1301510019
Zoro # G705789139
product price: $61.59
/ea
Sold in multiples of 2 for $123.18
Key Features
Maximum Voltage
125 V
IP Rating
IP67
Current
50 A
Series
130151
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301510019
Zoro #
G705789139
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
125 V
IP Rating
IP67
Current
50 A
Series
130151
Standards
CSA Certified
Connector Type
Male-Female
Max. Voltage
125V
Current Rating
50 A
Type
Adapter
Flip Lid
No
GFCI
No
Product Name
Super-Safeway
Poles
2-pole/3-wire
Locking Blade
Yes
NEMA Configuration
NEMA L5-15
Current - Maximum per Contact
50.0A
Flange
No
Lighted Connector
No
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.