Ac Power Plugs & Receptacles Adapter 2P-3W To 5-20R (Discontinued)
- Mfr # 1301510022
- Zoro # G405948874
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301510022
Zoro #
G405948874
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
60 A
Connector Type
Male-Female
Standards
CSA Certified
Series
130151
Max. Voltage
125V
Current Rating
60 A
Type
Adapter
Product Name
Super-Safeway
Poles
2-pole/3-wire
Lighted Connector
No
Flip Lid
No
GFCI
No
CSA
LR6837
Flange
No
Locking Blade
No
Current - Maximum per Contact
60.0A
NEMA Configuration
NEMA 5-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.