Ac Power Plugs & Receptacles Adapter Reversedpolarity (Discontinued)
- Mfr # 1301510002
- Zoro # G405789200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301510002
Zoro #
G405789200
UPC #
-
Country of Origin
Mexico
Details
Item
Adapter
Type
Adapter
Maximum Voltage
125 V
Current
50 A
Connector Type
Male
Series
130151
Current Rating
50 A
Features
Flanged
Max. Voltage
125V
Locking Blade
No
Poles
2-pole/3-wire
NEMA Configuration
NEMA 5-15
Flange
Yes
GFCI
No
Current - Maximum per Contact
50.0A
Lighted Connector
No
Product Name
Super-Safeway
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.