Ac Power Plugs & Receptacles Cover Plate L14-30P Motor Base (Discontinued)
- Mfr # 1301470159
- Zoro # G605786238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470159
Zoro #
G605786238
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Type
Inlet
Features
Flip Lid
Max. Voltage
250V
Connector Type
Male
Series
130147
GFCI
No
NEMA Configuration
NEMA L14-30
Lighted Connector
No
Flip Lid
Yes
Current - Maximum per Contact
30.0A
Poles
3-pole/4-wire
Product Name
Watertite Extreme
Locking Blade
Yes
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.