Ac Power Plugs & Receptacles Cover Plate L15-30P Motor Base
Mfr # 1301470160
Zoro # G205786140
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Series
130147
Features
Flip Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470160
Zoro #
G205786140
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Series
130147
Features
Flip Lid
Max. Voltage
250V
Type
Inlet
Connector Type
Male
Current Rating
30 A
Locking Blade
Yes
Flange
No
Flip Lid
Yes
Lighted Connector
No
GFCI
No
Voltage - Maximum
3Ø 250V
Product Name
Watertite Extreme
Current - Maximum per Contact
30.0A
Poles
3-pole/4-wire
NEMA Configuration
NEMA L15-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.