Zoro Homepage

Ac Power Plugs & Receptacles Coverplate 6-20 Single Flip Lid

  • Mfr # 1301460133

  • Zoro # G205963770


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Standards
UL E68122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460133
Zoro #
G205963770
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Standards
UL E68122
Series
130146
Current Rating
20 A
Max. Voltage
250V
Type
Receptacle
NEMA Configuration
NEMA 6-20
Receptacle Type
Single
Flip Lid
No
Poles
2-pole/3-wire
Lighted Connector
No
GFCI
No
Locking Blade
No
Current - Maximum per Contact
20.0A
Flange
No
UL
E68122
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.