
Ac Power Plugs & Receptacles Crowfoot Fs Cover Plate
Mfr # 1301460121
Zoro # G705784820
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
15 A
Current Rating
10 A; 15 A
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460121
Zoro #
G705784820
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
15 A
Current Rating
10 A; 15 A
Connector Type
Female
Max. Voltage
250V
Type
Receptacle
Features
Flip Lid
Standards
UL E68122
Series
130146
Flip Lid
Yes
Locking Blade
No
Current - Maximum per Contact
10.0A, 15.0A
Lighted Connector
No
Receptacle Type
Single
Product Name
Watertite Extreme
GFCI
No
Poles
3-pole/3-wire
Flange
No
Voltage - Maximum
125V / 250V
NEMA Configuration
Non-NEMA
UL
E68122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.