
Ac Power Plugs & Receptacles Db 4P Angle Recp Orange
Mfr # 1300190018
Zoro # G705785711
product price: $109.19
/ea
Free Shipping & Returns
Key Features
Insulation Material
Nitrile/PVC
Maximum Voltage
600 V AC
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Die Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300190018
Zoro #
G705785711
UPC #
-
Country of Origin
Mexico
Details
Item
Receptacle
Insulation Material
Nitrile/PVC
Maximum Voltage
600 V AC
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Die Block
Series
130019
Standards
CSA LR6837, UL E46237
CSA
LR6837
Voltage - Maximum
600V AC
Current - Maximum per Contact
25.0A
Material - Component
Nitrile/PVC
Coupling Type
Push to Lock
Panel Mount
Front
Gender
Female
UL
E46237
Poles
4
Product Name
Die Block
Temperature Range - Operating
-20° to +90°C
Max. Amps
25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.