Zoro Homepage

Ac Power Plugs & Receptacles Db 4P Cast Recep Orange

  • Mfr # 1300190023

  • Zoro # G205785716


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V AC
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Die Block
Series
130019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300190023
Zoro #
G205785716
UPC #
-
Country of Origin
Mexico

Details

Item
Receptacle
Maximum Voltage
600 V AC
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Die Block
Series
130019
Voltage - Maximum
600V AC
Panel Mount
Front
Product Name
Die Block
Temperature Range - Operating
-20° to +90°C
Material - Component
Aluminum
CSA
LR6837
UL
E46237
Gender
Female
Coupling Type
Push to Lock
Current - Maximum per Contact
25.0A
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.