Zoro Homepage

Ac Power Plugs & Receptacles Ector 5-15 Nema Hi-Impact

  • Mfr # 1301440044

  • Zoro # G805948665


product price: $40.89
/ea
Sold in multiples of 3 for $122.67

Key Features

Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E10176
Connector Type
Female
Series
130144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440044
Zoro #
G805948665
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Connector
Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E10176
Connector Type
Female
Series
130144
Type
Connector
Max. Voltage
125V
CSA
LR6837
Flange
No
Product Name
Safeway
NEMA Configuration
NEMA 5-15
GFCI
No
Poles
2-pole/3-wire
Flip Lid
No
Locking Blade
No
Lighted Connector
No
UL
E10176
Current - Maximum per Contact
15.0A
Maximum Voltage
125 V
Current
15 A
Number of Wires
3
NEMA Receptacle Configuration
5-15R
Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.