Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ac Power Plugs & Receptacles Ector 5-20 Hi-Impact 125V (Discontinued)

  • Mfr # 1301440057
  • Zoro # G005783745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440057
Zoro #
G005783745
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway Connector
Maximum Voltage
125 V
Current Rating
20 A
Max. Voltage
125V
Series
130144
Type
Connector
Standards
UL E10176
Connector Type
Female
Flip Lid
No
Locking Blade
No
Receptacle Type
Single
Current - Maximum per Contact
20.0A
GFCI
No
Product Name
Safeway
Flange
No
NEMA Configuration
NEMA 5-20
UL
E10176
Lighted Connector
No
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.