Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Ector For Flip Lid Male Rcpt

  • Mfr # 1301460065

  • Zoro # G305948813


product price: $53.79
/ea
Sold in multiples of 2 for $107.58

Key Features

Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
RoHS Compliant
Yes
Series
130146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460065
Zoro #
G305948813
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme Connector
Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
RoHS Compliant
Yes
Series
130146
Connector Type
Female
Standards
CSA Certified
Max. Voltage
125V
Type
Connector
Current Rating
15 A
Features
Flanged
Receptacle Type
Single
GFCI
No
Flip Lid
No
Product Name
Watertite Extreme
Poles
2-pole/3-wire
Flange
Yes
CSA
LR6837
Current - Maximum per Contact
15.0A
Locking Blade
No
Lighted Connector
No
NEMA Configuration
NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.