Zoro Homepage

Ac Power Plugs & Receptacles Ector L15-20 Wt Motor Base

  • Mfr # 1301470058

  • Zoro # G305785432


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified
Max. Voltage
250V
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470058
Zoro #
G305785432
UPC #
-
Country of Origin
Mexico

Details

Item
Female Connector
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified
Max. Voltage
250V
Current Rating
20 A
Connector Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.