Zoro Homepage

Ac Power Plugs & Receptacles Ector L15-30R Wt Motor Base

  • Mfr # 1301470107

  • Zoro # G705785797


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Type
Connector
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470107
Zoro #
G705785797
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Type
Connector
Current Rating
30 A
Connector Type
Female
Standards
CSA Certified
Series
130147
Max. Voltage
250V
Flip Lid
No
Receptacle Type
Single
Current - Maximum per Contact
30.0A
Locking Blade
Yes
NEMA Configuration
NEMA L15-30
CSA
LR6837
Poles
3-pole/4-wire
Lighted Connector
No
Product Name
Watertite Extreme
GFCI
No
Flange
No
Voltage - Maximum
3Ø 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.