Ac Power Plugs & Receptacles Ector L16-20 Wt Motor Base (Discontinued)
- Mfr # 1301470061
- Zoro # G605959373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470061
Zoro #
G605959373
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Series
130147
Standards
CSA Certified
Connector Type
Female
Max. Voltage
250V
Current Rating
20 A
Type
Connector
Voltage - Maximum
3Ø 250V
GFCI
No
Poles
3-pole/4-wire
NEMA Configuration
NEMA L16-20
Flange
No
CSA
LR6837
Current - Maximum per Contact
20.0A
Lighted Connector
No
Product Name
Watertite Extreme
Locking Blade
Yes
Receptacle Type
Single
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.