Ac Power Plugs & Receptacles Ector L21-20 4P5W Yellow (Discontinued)
- Mfr # 1301470062
- Zoro # G505786017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470062
Zoro #
G505786017
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
208 V
IP Rating
IP67
Current
20 A
Type
Connector
Standards
CSA Certified; UL E10176
Series
130147
Max. Voltage
208V
Connector Type
Female
Current Rating
20 A
Locking Blade
Yes
Flange
No
Voltage - Maximum
3Ø 208V
CSA
LR6837
Product Name
Watertite Extreme
GFCI
No
NEMA Configuration
NEMA L21-20
Lighted Connector
No
Receptacle Type
Single
Poles
4-pole/5-wire
Flip Lid
No
Current - Maximum per Contact
20.0A
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.