Ac Power Plugs & Receptacles Ector L6-20 2P3W Black Hsng (Discontinued)
- Mfr # 1301450032
- Zoro # G905784217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450032
Zoro #
G905784217
UPC #
-
Country of Origin
Mexico
Details
Item
Female Connector
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E10176
Current Rating
20 A
Max. Voltage
250V
Connector Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.