
Ac Power Plugs & Receptacles Flanged Inlet Nema L14-20 (Discontinued)
- Mfr # 1301490029
- Zoro # G205787338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490029
Zoro #
G205787338
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
250 V
Current
20 A
Features
Flanged
Series
130149
Standards
CSA Certified; UL E10176
Connector Type
Male
Type
Inlet
Current Rating
20 A
Max. Voltage
250V
CSA
LR6837
NEMA Configuration
NEMA L14-20
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Lighted Connector
No
UL
E10176
GFCI
No
Voltage - Maximum
125V / 250V
Flip Lid
No
Poles
3-pole/4-wire
Product Name
Safeway
Flange
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.