
Ac Power Plugs & Receptacles Flanged Inlet Nema L14-30 (Discontinued)
- Mfr # 1301490051
- Zoro # G405787398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490051
Zoro #
G405787398
UPC #
-
Country of Origin
Mexico
Details
Item
Inlet
Maximum Voltage
250 V
Current
30 A
Max. Voltage
250V
Connector Type
Male
Features
Flanged
Type
Inlet
Series
130149
Standards
CSA Certified; UL E10176
Current Rating
30 A
Poles
3-pole/4-wire
Product Name
Safeway
UL
E10176
CSA
LR6837
GFCI
No
Flip Lid
No
NEMA Configuration
NEMA L14-30
Flange
Yes
Lighted Connector
No
Locking Blade
Yes
Current - Maximum per Contact
30.0A
Voltage - Maximum
125V / 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.