Ac Power Plugs & Receptacles Flanged Inlet Nema L15-30

  • Mfr # 1301490052

  • Zoro # G905787379


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
30 A
Connector Type
Male
Type
Inlet
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490052
Zoro #
G905787379
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway
Maximum Voltage
250 V
Current
30 A
Connector Type
Male
Type
Inlet
Series
130149
Features
Flanged
Current Rating
30 A
Standards
CSA Certified; UL E10176
Max. Voltage
250V
Locking Blade
Yes
GFCI
No
Flip Lid
No
Poles
3-pole/4-wire
Voltage - Maximum
3Ø 250V
Current - Maximum per Contact
30.0A
CSA
LR6837
Flange
Yes
UL
E10176
NEMA Configuration
NEMA L15-30
Product Name
Safeway
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products