Ac Power Plugs & Receptacles Flanged Inlet Nema L5-15 (Discontinued)
- Mfr # 1301490016
- Zoro # G705786688
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490016
Zoro #
G705786688
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Standards
CSA Certified
Max. Voltage
125V
Features
Flanged
Type
Inlet
Series
130149
Current Rating
15 A
NEMA Configuration
NEMA L5-15
Flange
Yes
CSA
LR6837
Flip Lid
No
Current - Maximum per Contact
15.0A
Lighted Connector
No
Receptacle Type
Single
Poles
2-pole/3-wire
GFCI
No
Product Name
Safeway
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.