
Ac Power Plugs & Receptacles Flanged Inlet Nema L5-20 (Discontinued)
- Mfr # 1301490027
- Zoro # G905787317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490027
Zoro #
G905787317
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Features
Flanged
Current Rating
20 A
Max. Voltage
125V
Type
Inlet
Series
130149
NEMA Configuration
NEMA L5-20
Product Name
Safeway
Flange
Yes
Current - Maximum per Contact
20.0A
Lighted Connector
No
Locking Blade
Yes
CSA
LR6837
UL
E10176
Receptacle Type
Single
Flip Lid
No
Poles
2-pole/3-wire
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.