Ac Power Plugs & Receptacles Flanged Inlet Nema L5-30 (Discontinued)
- Mfr # 1301490048
- Zoro # G505787373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490048
Zoro #
G505787373
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Connector
Maximum Voltage
125 V
Current
30 A
Max. Voltage
125V
Series
130149
Standards
CSA Certified; UL E10176
Features
Flanged
Current Rating
30 A
Connector Type
Male
Type
Inlet
CSA
LR6837
Receptacle Type
Single
Poles
2-pole/3-wire
NEMA Configuration
NEMA L5-30
GFCI
No
Flange
Yes
UL
E10176
Current - Maximum per Contact
30.0A
Locking Blade
Yes
Product Name
Safeway
Lighted Connector
No
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.