
Ac Power Plugs & Receptacles Flanged Inlet Nema L6-20 (Discontinued)
- Mfr # 1301490028
- Zoro # G405787275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490028
Zoro #
G405787275
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E10176
Type
Inlet
Max. Voltage
250V
Features
Flanged
Connector Type
Male
Series
130149
Current Rating
20 A
Current - Maximum per Contact
20.0A
GFCI
No
NEMA Configuration
NEMA L6-20
Lighted Connector
No
Flange
Yes
Product Name
Safeway
CSA
LR6837
Receptacle Type
Single
Flip Lid
No
Locking Blade
Yes
UL
E10176
Poles
2-pole/3-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.