Ac Power Plugs & Receptacles Flanged Inlet Non-Nema
Mfr # 1301490024
Zoro # G405787299
product price: $41.65
/eaSold in multiples of 2 for $83.30
Key Features
Maximum Voltage
250 V
Current
20 A
Max. Voltage
250V
Series
130149
Type
Inlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490024
Zoro #
G405787299
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
250 V
Current
20 A
Max. Voltage
250V
Series
130149
Type
Inlet
Connector Type
Male
Current Rating
20 A
Features
Flanged
Standards
CSA Certified; UL E10176
Voltage - Maximum
125V / 250V
UL
E10176
Poles
3-pole/3-wire
Flip Lid
No
Current - Maximum per Contact
20.0A
Product Name
Safeway
Flange
Yes
Receptacle Type
Single
CSA
LR6837
Locking Blade
Yes
GFCI
No
NEMA Configuration
Non-NEMA Locking
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.