
Ac Power Plugs & Receptacles Flanged Inlet W/85447 Ins (Discontinued)
- Mfr # 1301490094
- Zoro # G805787479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490094
Zoro #
G805787479
UPC #
-
Country of Origin
Mexico
Details
Item
Flanged Connector
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Features
Flanged
Max. Voltage
125V
Current Rating
15 A
Standards
CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.