Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Flanged Outlet Nema L14-20

  • Mfr # 1301490042

  • Zoro # G905787478


product price: $67.79
/ea
Sold in multiples of 2 for $135.58

Key Features

Type
Receptacle
Maximum Voltage
250 V
Current
20 A
RoHS Compliant
Yes
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490042
Zoro #
G905787478
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Type
Receptacle
Maximum Voltage
250 V
Current
20 A
RoHS Compliant
Yes
Standards
CSA Certified; UL E10176
Series
130149
Connector Type
Female
Max. Voltage
250V
Features
Flanged
Current Rating
20 A
Receptacle Type
Single
Locking Blade
Yes
Flip Lid
No
Voltage - Maximum
125V / 250V
Flange
Yes
GFCI
No
Lighted Connector
No
CSA
LR6837
Poles
3-pole/4-wire
Current - Maximum per Contact
20.0A
NEMA Configuration
NEMA L14-20
Product Name
Safeway
UL
E10176
Voltage
125V / 250V
Max. Amps
20.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.