
Ac Power Plugs & Receptacles Flanged Outlet Nema L16-30 (Discontinued)
- Mfr # 1301490061
- Zoro # G405948935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490061
Zoro #
G405948935
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Type
Receptacle
Maximum Voltage
480 V
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Series
130149
Max. Voltage
480V
Features
Flanged
Current Rating
30 A
UL
E10176
Flange
Yes
Voltage - Maximum
3Ø 480V
Lighted Connector
No
Receptacle Type
Single
Product Name
Safeway
GFCI
No
CSA
LR6837
NEMA Configuration
NEMA L16-30
Current - Maximum per Contact
30.0A
Flip Lid
No
Poles
3-pole/4-wire
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.