Ac Power Plugs & Receptacles Flanged Outlet Nema L5-15 (Discontinued)
- Mfr # 1301490021
- Zoro # G505786857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490021
Zoro #
G505786857
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Type
Receptacle
Maximum Voltage
125 V
Current
15 A
RoHS Compliant
Yes
Standards
CSA Certified; UL E46237
Features
Flanged
Current Rating
15 A
Series
130149
Connector Type
Female
Max. Voltage
125V
Receptacle Type
Single
NEMA Configuration
NEMA L5-15
Flange
Yes
Poles
2-pole/3-wire
GFCI
No
Flip Lid
No
Current - Maximum per Contact
15.0A
Product Name
Safeway
UL
E46237
Locking Blade
Yes
CSA
LR6837
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.