
Ac Power Plugs & Receptacles Flanged Outlet Nema L6-20
Mfr # 1301490040
Zoro # G605787075
product price: $61.99
/eaSold in multiples of 2 for $123.98
Key Features
Type
Receptacle
Maximum Voltage
250 V
Current
20 A
Connector Type
Female
Features
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490040
Zoro #
G605787075
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Type
Receptacle
Maximum Voltage
250 V
Current
20 A
Connector Type
Female
Features
Flanged
Current Rating
20 A
Series
130149
Max. Voltage
250V
Flip Lid
No
Locking Blade
Yes
Product Name
Safeway
Receptacle Type
Single
Poles
2-pole/3-wire
GFCI
No
NEMA Configuration
NEMA L6-20
Current - Maximum per Contact
20.0A
Flange
Yes
Lighted Connector
No
Receptacle Configuration
NEMA L6-20
Number of Conductors
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.