Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Flanged Outlet Nema L7-15

  • Mfr # 1301490020

  • Zoro # G105786592


product price: $40.39
/ea
Sold in multiples of 2 for $80.78

Key Features

Type
Receptacle
Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E46237
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490020
Zoro #
G105786592
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Type
Receptacle
Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E46237
Connector Type
Female
Max. Voltage
277V
Features
Flanged
Series
130149
Current Rating
15 A
Current - Maximum per Contact
15.0A
Flange
Yes
Locking Blade
Yes
UL
E46237
Flip Lid
No
Product Name
Safeway
GFCI
No
CSA
LR6837
Poles
2-pole/3-wire
Lighted Connector
No
NEMA Configuration
NEMA L7-15
Receptacle Type
Single
Number of Conductors
3
Receptacle Configuration
NEMA L7-15
Voltage
277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.