
Ac Power Plugs & Receptacles Flanged Outlet Nema L7-20
Mfr # 1301490041
Zoro # G805787486
product price: $61.99
/eaSold in multiples of 2 for $123.98
Key Features
Type
Receptacle
Maximum Voltage
277 V
Current
20 A
Series
130149
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490041
Zoro #
G805787486
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Type
Receptacle
Maximum Voltage
277 V
Current
20 A
Series
130149
Gender
Female
Flange
Yes
Receptacle Type
Single
Poles
2-pole/3-wire
Voltage - Maximum
277V
Locking Blade
Yes
Lighted Connector
No
NEMA Configuration
NEMA L7-20
Product Name
Safeway
Current - Maximum per Contact
20.0A
GFCI
No
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.