Zoro Homepage

Ac Power Plugs & Receptacles Flanged Outlet Non-Nema

  • Mfr # 1301490019

  • Zoro # G205786720


product price: $39.19
/ea
Sold in multiples of 3 for $117.57

Key Features

Type
Receptacle
Maximum Voltage
250 V
Current
10 A
Current Rating
10 A; 15 A
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490019
Zoro #
G205786720
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Type
Receptacle
Maximum Voltage
250 V
Current
10 A
Current Rating
10 A; 15 A
Max. Voltage
250V
Series
130149
Features
Flanged
Connector Type
Female
Receptacle Type
Single
Voltage - Maximum
125V / 250V
Poles
3-pole/3-wire
Flip Lid
No
Lighted Connector
No
Product Name
Safeway
NEMA Configuration
Non-NEMA Locking
Locking Blade
Yes
GFCI
No
Flange
Yes
Current - Maximum per Contact
10.0A, 15.0A
Number of Conductors
3
Voltage
125V / 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.