Zoro Homepage

Ac Power Plugs & Receptacles Flanged Outlet Non-Nema

  • Mfr # 1301490036

  • Zoro # G405787121


product price: $72.89
/ea
Sold in multiples of 2 for $145.78

Key Features

Type
Receptacle
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E46237
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490036
Zoro #
G405787121
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Type
Receptacle
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E46237
Series
130149
Current Rating
20 A
Max. Voltage
250V
Features
Flanged
Connector Type
Female
Poles
3-pole/3-wire
UL
E46237
CSA
LR6837
NEMA Configuration
Non-NEMA Locking
Lighted Connector
No
Voltage - Maximum
125V / 250V
Flip Lid
No
Product Name
Safeway
Flange
Yes
Receptacle Type
Single
GFCI
No
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Voltage
125V / 250V
Max. Amps
20.0A
Number of Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.