Ac Power Plugs & Receptacles For Flip Lid W/Male Recept

  • Mfr # 1301470037

  • Zoro # G805785345


product price:  $76.95
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301470037
Zoro #
G805785345
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Standards
CSA Certified
Current Rating
20 A
Series
130147
Type
Connector
Max. Voltage
250V
Locking Blade
Yes
Current - Maximum per Contact
20.0A
CSA
LR6837
Lighted Connector
No
Flip Lid
No
Receptacle Type
Single
Poles
3-pole/3-wire
NEMA Configuration
Non-NEMA
Flange
No
Product Name
Watertite Extreme
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.