Zoro Homepage

Ac Power Plugs & Receptacles Fs/Fd Portable Box Feed Thru

  • Mfr # 1301380034

  • Zoro # G905963483


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
8 ft
Color
Black
Series
130138
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301380034
Zoro #
G905963483
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 ft
Cord Grip Body Size
F2 1/2"
Cord Length
2.44m (8.0')
Cord Diameter
13.59mm (.535")

Details

Item
Multiple Outlet Box
Material
Nylon
Color
Black
Series
130138
Number of Ports
2
Type
Multiple Outlet Box
Current Rating
15 A
Insulation Material
Nylon
Cord Type
14/3 SOOW
Current - Maximum per Contact
15.0A
Flip Lid
No
Mounting Style
Portable
Number of Receptacles
2
GFCI
Yes
Ground Continuity Monitor
No
Feed-Thru
No
Product Name
Safeway
GFCI Reset
Manual
Maximum Conductors
2
Current
15 A
Maximum Voltage
600 V
RoHS Compliant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.