Ac Power Plugs & Receptacles Hi-Amp Turnex Con 20A 125/250V (Discontinued)
- Mfr # 1301450025
- Zoro # G605784326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450025
Zoro #
G605784326
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Connector
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130145
Connector Type
Female
Type
Connector
Max. Voltage
250V
Current Rating
20 A
Locking Blade
Yes
Lighted Connector
No
UL
E10176
Flange
No
Poles
3-pole/3-wire
NEMA Configuration
Non-NEMA Locking
Receptacle Type
Single
Voltage - Maximum
125V / 250V
Product Name
Safeway
CSA
LR6837
GFCI
No
Current - Maximum per Contact
20.0A
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.