Ac Power Plugs & Receptacles Hi-Amp Turnex L14-20 Conn 3P4W
Mfr # 1301450035
Zoro # G705784172
product price:Â $73.99
/ea
Sold in multiples of 2 for $147.98
Key Features
Maximum Voltage
250 V
Current
20 A
Current Rating
20 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450035
Zoro #
G705784172
UPC #
-
Country of Origin
Mexico
Details
Item
Receptacle
Maximum Voltage
250 V
Current
20 A
Current Rating
20 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Max. Voltage
250V
Type
Connector
Series
130145
Current - Maximum per Contact
20.0A
Flange
No
Receptacle Type
Single
CSA
LR6837
Product Name
Safeway
Voltage - Maximum
125V / 250V
Lighted Connector
No
Locking Blade
Yes
Flip Lid
No
UL
E10176
NEMA Configuration
NEMA L14-20
Poles
3-pole/4-wire
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.