Ac Power Plugs & Receptacles Hi-Amp Turnex L14-30 Plug 3P4W

  • Mfr # 1301450052

  • Zoro # G905784347


product price:  $58.45
/ea
Sold in multiples of 2 for $116.90

Key Features

Maximum Voltage
250 V
Series
130145
Type
Plug
Connector Type
Male
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301450052
Zoro #
G905784347
UPC #
-
Country of Origin
Mexico

Details

Item
Receptacle
Maximum Voltage
250 V
Series
130145
Type
Plug
Connector Type
Male
Standards
CSA Certified; UL E10176
Max. Voltage
250V
UL
E10176
Voltage - Maximum
125V / 250V
GFCI
No
Product Name
Safeway
Locking Blade
Yes
Poles
3-pole/4-wire
Lighted Connector
No
Current - Maximum per Contact
30.0A
NEMA Configuration
NEMA L14-30
Flange
No
Flip Lid
No
CSA
LR6837
Max. Amps
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.